Wiremold R5753 Deep Alarm Device Box, 2-Gang, 500/700 Series, Red

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    R5753
  • Rexel Part Number:

    18127
  • UPC:

    786776039733

Steel, 2-Gang, Alarm Device Box, 500, 700 Series. Size: 2-3/4" Depth. Red.

$ 29.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # R5753

Rexel Part # 18127

UPC 786776039733

UNSPSC 39131709

Color Red

Family / Style 500 Series

Material Steel

Product Depth 2 3/4 in

Type Alarm Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch