Appleton FDC-2-75A FDC Device Box, 2-Gang, Type FDC, 3/4 Inch, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FDC-2-75A
  • Rexel Part Number:

    54411
  • UPC:

    781381460927

2-Gang, FDC Type, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 79.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FDC-2-75A

Rexel Part # 54411

UPC 781381460927

UNSPSC 39121315

Diameter 3/4 in

Gangs 2

Material Aluminum

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch