Cooper Crouse-Hinds TP7122 Weatherproof Outlet Box, 2-Gang, Depth: 2", (5) 3/4" Hubs, Aluminum

Weatherproof Outlet Box, 2-Gang, Depth: 2 Inch, (5) 3/4 Inch Hubs, Cubic Inches: 30.5, Aluminum

$ 3,724.70 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # TP7122

Rexel Part # 588101

UPC 78618907122

UNSPSC 39121305

Color Gray

Cubic Inches 30.5 in

Gangs 2

Knockouts 3/4 in

Material Aluminum

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch