Appleton WDK210 Weatherproof Outlet Box, 2-Gang, Depth: 2.78", Die Cast

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WDK210
  • Rexel Part Number:

    326574
  • UPC:

    687855030835

Weatherproof Outlet Box, 2-Gang, Depth: 2.78 Inch, (7) 1 Inch Hubs, Cubic Inches: 36, Die Cast, Includes: Closure plugs, Ground Screw, & Mounting Lugs.

$ 5,614.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WDK210

Rexel Part # 326574

UPC 687855030835

UNSPSC 39121305

Cubic Inches 36 in

Gangs 2

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Product Depth 2.78 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch