Appleton WDP250 Weatherproof Box, 2-Gang, Depth: 2-5/8", Die Cast

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WDP250
  • Rexel Part Number:

    22172
  • UPC:

    687855030729

Weatherproof Box, 2-Gang, Depth: 2-5/8 Inch, Die Cast, Type: (5) 1/2 Inch Hubs, Cubic Inches: 40.3 Inch. Includes: Mounting lugs, Closure Plugs, Ground Screw.

$ 4,502.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WDP250

Rexel Part # 22172

UPC 687855030729

UNSPSC 39121305

Color Gray

Cubic Inches 40.3 in

Gangs 2

Material Die Cast

Mounting Vertical

Product Depth 2 5/8 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch