EGS WSM275 Weatherproof Outlet Box, 2-Gang, Depth: 2", (3) 3/4" Hubs, Die Cast

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    WSM275
  • Rexel Part Number:

    40912
  • UPC:

    68785503004

Weatherproof Outlet Box, 2-Gang, Depth: 2 Inch, (3) 3/4 Inch Hubs, Cubic Inches: 30.5, Die Cast

$ 2,548.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # WSM275

Rexel Part # 40912

UPC 68785503004

UNSPSC 39121305

Color Gray

Cubic Inches 30.5 in

Gangs 2

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch