Appleton WSP275 Weatherproof Outlet Box, 2-Gang, Depth: 2", (5) 3/4" Hubs, Die Cast

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WSP275
  • Rexel Part Number:

    23182
  • UPC:

    687855030071

Weatherproof Outlet Box, 2-Gang, Depth: 2 Inch, (5) 3/4 Inch Hubs, Cubic Inches: 30.5, Die Cast

$ 2,971.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WSP275

Rexel Part # 23182

UPC 687855030071

UNSPSC 39121305

Color Gray

Cubic Inches 30.5 in

Gangs 2

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch