Appleton WSX210 Weatherproof Outlet Box, 2-Gang, Depth: 2.2", Die Cast

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WSX210
  • Rexel Part Number:

    268770
  • UPC:

    687855030712

Weatherproof Outlet Box, 2-Gang, Depth: 2.2 Inch, (5) 1 Inch Hubs, Cubic Inches: 30.2, Die Cast, Includes: Closure plugs, Ground Screw, & Mounting Lugs.

$ 4,601.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WSX210

Rexel Part # 268770

UPC 687855030712

UNSPSC 39121305

Cubic Inches 30.2 in

Gangs 2

Knockouts 3/4 in

Material Die Cast

Product Depth 2.2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch