Hubbell-Raco 5340-0 Weatherproof Outlet Box, 2-Gang, Depth: 2", Die Cast

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5340-0
  • Rexel Part Number:

    51177
  • UPC:

    050169534007

2-Gang, Weatherproof Box, Die Cast. Depth: 2". (7) 1/2" Threaded Outlets (3 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 2,592.72 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5340-0

Rexel Part # 51177

UPC 050169534007

UNSPSC 39121305

Color Gray

Cubic Inches 28 in

Gangs 2

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch