Hubbell-Raco 5346-0 Weatherproof Outlet Box, 2-Gang, Depth: 2", Die Cast

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5346-0
  • Rexel Part Number:

    51067
  • UPC:

    050169534601

2-Gang, Weatherproof Box, Die Cast. Depth: 2". (7) 3/4" Threaded Outlets (2 in each end, 1 in each side, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 3,269.39 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5346-0

Rexel Part # 51067

UPC 050169534601

UNSPSC 39121305

Color Gray

Cubic Inches 29 in

Gangs 2

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch