Mulberry Metal 30263 2" Deep, 2-Gang, Lug Box

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30263
  • Rexel Part Number:

    79558
  • UPC:

    095327302630

2-Gang, Weatherproof Box, Die Cast. Depth: 2". (7) 1/2" Threaded Outlets (2 in each end, 1 in each side, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 1,683.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30263

Rexel Part # 79558

UPC 095327302630

UNSPSC 39121305

Color Gray

Cubic Inches 30.5 in

Gangs 2

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch