Mulberry Metal 30266 2" Deep, 2-Gang, Lug Box

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30266
  • Rexel Part Number:

    420625
  • UPC:

    095327302661

2-Gang, Weatherproof Box, Die Cast. Depth: 2". (7) 3/4" Threaded Outlets (2 in each end, 1 in each side, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 1,657.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30266

Rexel Part # 420625

UPC 095327302661

UNSPSC 39121305

Color Gray

Cubic Inches 30.5 in

Gangs 2

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch