Mulberry Metal 30593 Weatherproof Box, 2-Gang, 2-5/8" Deep, (5) 1/2" Hubs, Aluminum

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30593
  • Rexel Part Number:

    202080
  • UPC:

    095327305938

2-Gang, Weatherproof Box, Die Cast. Depth: 2-5/8". (5) 1/2" Threaded Outlets (2 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 3,309.24 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30593

Rexel Part # 202080

UPC 095327305938

UNSPSC 39121305

Color Gray

Cubic Inches 37.3 in

Gangs 2

Knockouts 1/2 in

Material Aluminum

Mounting Vertical

Product Depth 2 5/8 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch