Mulberry Metal 30598 2-Gang, Deep Box

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30598
  • Rexel Part Number:

    284918
  • UPC:

    095327305983

2-Gang, Weatherproof Box, Die Cast. Depth: 2-5/8". (7) 3/4" Threaded Outlets (2 in each end, 1 in each side, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 3,884.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30598

Rexel Part # 284918

UPC 095327305983

UNSPSC 39121305

Color Gray

Cubic Inches 37.3 in

Gangs 2

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Product Depth 2 5/8 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch