BWF DTB-100V 1" 5hl 2 Gang Deep Bx Gry

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    DTB-100V
  • Rexel Part Number:

    438299
  • UPC:

    087115271860

2-Gang, Weatherproof Box, Die Cast. Depth: 2-5/8". (5) 1" Threaded Outlets (2 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 23.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # DTB-100V

Rexel Part # 438299

UPC 087115271860

UNSPSC 39121308

Color Gray

Cubic Inches 40.3 in

Gangs 2

Knockouts 1 in

Material Die Cast

Mounting Vertical

Product Depth 2 5/8 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch