BWF TGB-100V 2" Deep, 2-Gang, Weatherproof Outlet Box

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    TGB-100V
  • Rexel Part Number:

    276107
  • UPC:

    087115271471

2-Gang, Weatherproof Box, Die Cast. Depth: 2". (3) 1" Threaded Outlets (1 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.

$ 15.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # TGB-100V

Rexel Part # 276107

UPC 087115271471

UNSPSC 39121308

Color Gray

Cubic Inches 30.5 in

Gangs 2

Knockouts 1 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch