Red Dot 2IHD5-3 Weatherproof Outlet Box, 2-Gang, 2-17/32" Deep, (5) 1" Hubs

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    2IHD5-3
  • Rexel Part Number:

    10149
  • UPC:

    04226939366

Weatherproof Outlet Box, 2-Gang, 2-17/32 Inch Deep, (5) 1 Inch Hubs, Cubic Inches: 40.3, Die Cast Aluminum

$ 2,575.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # 2IHD5-3

Rexel Part # 10149

UPC 04226939366

UNSPSC 39121305

Color Gray

Cubic Inches 40.3 in

Gangs 2

Knockouts 1 in

Material Die Cast

Mounting Vertical

Product Depth 2 17/32 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch