Steel City LTX100-5 Weatherproof Outlet Box, 2-Gang, (5) 1" Hubs, Die Cast Aluminum

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    LTX100-5
  • Rexel Part Number:

    402240
  • UPC:

    78505520271

Weatherproof Outlet Box, 2-Gang, (5) 1 Inch Hubs, Cubic Inches: 30, Die Cast Aluminum

$ 3,431.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # LTX100-5

Rexel Part # 402240

UPC 78505520271

UNSPSC 39121305

Color Gray

Cubic Inches 30 in

Knockouts 1 in

Material Die Cast

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch