Bizline 2FSCC075 FS Device Box, Type: FSCC, 2-Gang, Size: 3/4", Non-Metallic

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    2FSCC075
  • Rexel Part Number:

    224729
  • UPC:

FS Device Box, Type: FSCC, 2-Gang, Size: 3/4 Inch, Non-Metallic

$ 1,132.82 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 2FSCC075

Rexel Part # 224729

UPC

UNSPSC 39131708

Diameter 3/4 in

Gangs 2

Material Non-Metallic

Type Device Box

Place your Will Call order by clicking the cart button next to the appropriate Branch