Ipex 77364 PVC Box, 2-Gang, 1/2 - 3/4" Hubs, Depth: 2-1/2", FS Style

  • Mfr/Brand Name:

    Ipex
  • Mfr Number:

    77364
  • Rexel Part Number:

    205598
  • UPC:

    62245426925

PVC Box, 2-Gang, (1) 1/2 - 3/4 Inch Hubs, Depth: 2-1/2 Inch, Cubic Inches: 38.5, FS Style, Conduit Hub(s) Are Field Modified as 1/2 Inch, 3/4 Inch or 1 Inch to Accommodate the Appropriate Quantity of 1 Inch x 3/4 Inch and 3/4 Inch x 1/2 Inch Reducers

$ 4,319.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ipex

Mfr Part # 77364

Rexel Part # 205598

UPC 62245426925

UNSPSC 39121305

Color Gray

Cubic Inches 38.5 in

Gangs 2

Material PVC

Mounting Vertical

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch