Carlon E9812F 2FSC Box, 2-Gang, Weatherproof Outlet Box

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E9812F
  • Rexel Part Number:

    144390
  • UPC:

    034481050988

2-Gang, Weatherproof Box, Non-Metallic, Type 2FSC, (2) 1" Outlets (1 in each end). Cubic Inches: 32". Color: Gray. Includes: Mounting Feet.

$ 1,624.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E9812F

Rexel Part # 144390

UPC 034481050988

UNSPSC 39131708

Color Gray

Cubic Inches 32 in

Gangs 2

Knockouts 1 in

Material Non-Metallic

Mounting Vertical

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch