Hubbell-Raco 5034-0 Weatherproof Cover, 2-Gang, Vertical Mount, Type: Single Receptacle

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5034-0
  • Rexel Part Number:

    48450
  • UPC:

    050169503409

2-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: Single Receptacle (30-50 Amp). Diameter: 2-625". Includes: Padlockable Option. Color: Gray.

$ 3,698.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5034-0

Rexel Part # 48450

UPC 050169503409

UNSPSC 39131708

Color Gray

Gangs 2

Material Die Cast

Mounting Vertical

Opening 2 5/8 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch