Hubbell-Raco 5124-0 Weatherproof Cover, 2-Gang, Vertical, Type: Lever, Die Cast

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5124-0
  • Rexel Part Number:

    48890
  • UPC:

    050169512401

2-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: (2) Lever Switch. Cover Only. Color: Gray. Includes: (2 SP 125V 10A Switches.

$ 4,136.08 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5124-0

Rexel Part # 48890

UPC 050169512401

UNSPSC 39131708

Color Gray

Gangs 2

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch