Mulberry Metal 30283 Weatherproof Cover, 2-Gang, Vertical/Horizontal, Blank, Die Cast

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30283
  • Rexel Part Number:

    109500
  • UPC:

    095327302838

2-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Aluminum, Type: Blank (Device Mount). Stainless Steel Screws, Color: Gray

$ 350.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30283

Rexel Part # 109500

UPC 095327302838

UNSPSC 39121304

Color Gray

Gangs 2

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch