BWF FC-271V Duplex Receptacle, 2-Gang, Weatherproof Cover

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    FC-271V
  • Rexel Part Number:

    438308
  • UPC:

    087115273055

Universal, Horizontal Mount, Weatherproof Cover, Die Cast, Type: Duplex Receptacle. Color: Gray. For use with 1-Gang, 2-Gang, and Round Box.

$ 8.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # FC-271V

Rexel Part # 438308

UPC 087115273055

UNSPSC 39121304

Color Gray

Diameter 4 in

Gangs 1

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch