BWF TPO-50V Single Receptacle, 2-Gang, Weatherproof Cover

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    TPO-50V
  • Rexel Part Number:

    9526
  • UPC:

    087115267405

2-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: Single Receptacle. Diameter: 2.125". Color: Gray.

$ 19.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # TPO-50V

Rexel Part # 9526

UPC 087115267405

UNSPSC 39121304

Color Gray

Gangs 2

Material Die Cast

Mounting Vertical

Opening 2 1/8 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch