Carlon E9802CN-CAR Weatherproof Cover, 2-Gang, Vertical/Horizontal, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E9802CN-CAR
  • Rexel Part Number:

    33132
  • UPC:

    034481131878

2-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Type: FS, Non-Metallic, Type: Blank. Color: Gray.

$ 399.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E9802CN-CAR

Rexel Part # 33132

UPC 034481131878

UNSPSC 39121304

Color Gray

Gangs 2

Material Non-Metallic

Mounting Vertical

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch