Carlon E9G2SSN Weatherproof Cover, 2-Gang, Type: Lever Switch, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E9G2SSN
  • Rexel Part Number:

    2292
  • UPC:

    034481114925

2-Gang, Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: (2) Lever Switch. Color: Gray.

$ 1,401.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E9G2SSN

Rexel Part # 2292

UPC 034481114925

UNSPSC 39121304

Color Gray

Gangs 2

Material Non-Metallic

Mounting Horizontal

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch