Wiremold G4047BF 2-Gang Cover, Duplex/Modular Furniture, 4000 Series Raceway, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G4047BF
  • Rexel Part Number:

    15392
  • UPC:

    786776041088

Steel, 2-Gang, Duplex, Modular Furniture Cover, 4000 Series. Size: 5-1/8" Length. Gray.

$ 14.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G4047BF

Rexel Part # 15392

UPC 786776041088

UNSPSC 39131709

Color Gray

Family / Style 4000 Series

Length 5 1/8 in

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch