Wiremold G4047BX 2-Gang Cover for (1) Duplex, 4000 Series Raceway, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G4047BX
  • Rexel Part Number:

    15373
  • UPC:

    786776050714

Steel, 2-Gang, Duplex Receptacle Cover, 4000 Series. Size: 5-1/8" Length. Gray.

$ 10.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G4047BX

Rexel Part # 15373

UPC 786776050714

UNSPSC 39131709

Color Gray

Family / Style 4000 Series

Length 5 1/8 in

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch