Wiremold G4047RX 2-Gang Cover, (1) GFCI, 4000 Series Raceway, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G4047RX
  • Rexel Part Number:

    15292
  • UPC:

    786776050776

Steel, 2-Gang, Rectangle Opening Cover, 4000 Series. Size: 5-1/8" Length. Gray.

$ 10.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G4047RX

Rexel Part # 15292

UPC 786776050776

UNSPSC 39131709

Color Gray

Family / Style 4000 Series

Length 5 1/8 in

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch