Wiremold V4047JX 2-Gang Single Opening Plate, 4000 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V4047JX
  • Rexel Part Number:

    14869
  • UPC:

    786776050868

Steel, 2-Gang, Single Round Opening Plate, 4000 Series. Size: 5-1/8" Length, 1-5/8" Opening. Ivory.

$ 10.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V4047JX

Rexel Part # 14869

UPC 786776050868

UNSPSC 39131709

Color Ivory

Family / Style 4000 Series

Length 5 1/8 in

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch