Wiremold V4047RF 2-Gang Cover, GFCI/Modular Furniture, 4000 Series, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V4047RF
  • Rexel Part Number:

    168875
  • UPC:

    786776041040

Steel, 2-Gang, Rectangle Opening and Modular Opening Cover, 4000 Series. Size: 5-1/8" Length. Ivory.

$ 14.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V4047RF

Rexel Part # 168875

UPC 786776041040

UNSPSC 39131709

Color Ivory

Family / Style 4000 Series

Length 5 1/8 in

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch