Wiremold 5747-2WH 500, 700 Raceway Shallow Device Box

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5747-2WH
  • Rexel Part Number:

    176158
  • UPC:

    786776562972

Steel, 2-Gang, Shallow, Device Box, 500, 700 Series. Size: 1-3/4" Depth. White.

$ 15.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5747-2WH

Rexel Part # 176158

UPC 786776562972

UNSPSC 39131709

Color White

Family / Style 500 Series

Material Steel

Product Depth 1 3/4 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch