Wiremold V3044-2 Device Box, 2-Gang, Steel, 3000 Series, 2-3/4" Deep, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V3044-2
  • Rexel Part Number:

    23753
  • UPC:

    786776105469

Steel, 2-Gang, Device Box, 3000 Series. Size: 2-3/4" Depth. Ivory.

$ 39.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V3044-2

Rexel Part # 23753

UPC 786776105469

UNSPSC 39131709

Color Ivory

Family / Style 3000 Series

Material Steel

Product Depth 2 3/4 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch