Wiremold G4050 Device Mounting Bracket, 2-Gang, 4000 Series, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G4050
  • Rexel Part Number:

    17448
  • UPC:

    786776067996

Non-Metallic, 2-Gang, Device Mounting Bracket., 4000 Series. Size: 6" Length. Plastic, Gray.

$ 16.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G4050

Rexel Part # 17448

UPC 786776067996

UNSPSC 39131709

Color Gray

Family / Style 4000 Series

Length 6 in

Material Non-Metallic

Type Device Mounting Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch