Hubbell-TayMac MM2410G Weatherproof-In-Use Cover, 2-Gang, Vertical, Non-Metallic

  • Mfr/Brand Name:

    Hubbell-TayMac
  • Mfr Number:

    MM2410G
  • Rexel Part Number:

    182485
  • UPC:

    092326104050

2-Gang, Vertical Mount, Weatherproof, Non Metallic, In-Use Cover, Depth: 2-3/4". Color: Gray. Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decora, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438". Color: Gray. Includes: Lockable Tab.

$ 4,151.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-TayMac

Mfr Part # MM2410G

Rexel Part # 182485

UPC 092326104050

UNSPSC 39131708

Color Gray

Gangs 2

Material Non-Metallic

Mounting Vertical

Opening 1 1/8 in

Product Depth 2 3/4 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch