Hubbell-TayMac MM2420G Weatherproof-In-Use Cover, 2-Gang, Vertical, Non-Metallic

  • Mfr/Brand Name:

    Hubbell-TayMac
  • Mfr Number:

    MM2420G
  • Rexel Part Number:

    687151
  • UPC:

    050169917312

2-Gang, Vertical Mount, Extra Duty, Weatherproof, Non-Metallic, In-Use Cover, Depth: 2-3/4". Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decora, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438" Color: Gray. Includes: Lockable Tab.

$ 20.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-TayMac

Mfr Part # MM2420G

Rexel Part # 687151

UPC 050169917312

UNSPSC 39131708

Color Gray

Gangs 2

Material Non-Metallic

Mounting Vertical

Opening 1 1/8 in

Product Depth 2 3/4 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch