Intermatic PJB4175 Swimming Pool Junction Box, Depth: 5", Black, Plastic

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    PJB4175
  • Rexel Part Number:

    106108
  • UPC:

    078275094048

Swimming Pool Junction Box, Depth: 5 Inch, Multi-Fixture, (4) Light Connections, Accomodates Flexible Cord 16/3 to 10/3 AWG, Accepts Non-Metallic Conduit 1/2 Inch to 1 Inch, Black, Plastic

$ 66.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # PJB4175

Rexel Part # 106108

UPC 078275094048

UNSPSC 39121305

Color Black

Gangs 2

Material Non-Metallic

Mounting Vertical

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch