Intermatic WP1030MXD Weatherproof-In-Use Cover, 2-Gang, Depth: 3-1/8", Vertical, Metallic

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    WP1030MXD
  • Rexel Part Number:

    429619
  • UPC:

    078275130142

2-Gang, Vertical Mount, Extra Duty, Weatherproof, Die Cast, In-Use Cover, Depth: 3-1/8". Color: Gray. Cord Diameter: 0.5". Exit Port Length: 0.78". Includes: (6) Separate Insert Types: 2 each of Duplex Receptacle, Decora/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375", 1.625" or 1.75". Padlockable Option. Meets new code for multi dwelling units. Complies with NEC® Section 406.9(B)(1) for "Extra Duty" applications.

$ 29.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # WP1030MXD

Rexel Part # 429619

UPC 078275130142

UNSPSC 39121304

Color Gray

Gangs 2

Material Die Cast

Mounting Vertical

Opening 1 3/8 in

Product Depth 3 1/8 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch