Intermatic WP1050 Weatherproof-In-Use Cover, 2-Gang, Vertical, Non-Metallic

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    WP1050
  • Rexel Part Number:

    328130
  • UPC:

    078275028135

2-Gang, Vertical Mount, Weatherproof, Non-Metallic, In-Use Cover, Depth: 4-1/4". Color: Clear. Cord Diameter: 0.8". Exit Port Length: 1.27". Includes: (2) Separate Insert Types: Duplex & Decora/GFCI Receptacle, Lockable Hasp (Accepts Up To .315" Diameter Shank)

$ 29.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # WP1050

Rexel Part # 328130

UPC 078275028135

UNSPSC 39121304

Color Clear

Gangs 2

Material PVC

Mounting Vertical

Product Depth 4 1/4 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch