Intermatic WP1230C Weatherproof-In-Use Cover, 2-Gang, Vertical, Non-Metallic

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    WP1230C
  • Rexel Part Number:

    83278
  • UPC:

    078275072701

Weatherproof-In-Use Cover, 2-Gang, Vertical Mount, Depth: 3-1/8 Inch, Clear Cover, Non-Metallic

$ 24.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # WP1230C

Rexel Part # 83278

UPC 078275072701

UNSPSC 39121304

Color Clear

Gangs 2

Material Non-Metallic

Mounting Vertical

Product Depth 3 1/8 in

Type In-Use Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch