Appleton FD-2-75 FD Device Box, 2-Gang, Dead-End, Type FD, 3/4", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FD-2-75
  • Rexel Part Number:

    7633
  • UPC:

    781381334303

2-Gang, FD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 56.69 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FD-2-75

Rexel Part # 7633

UPC 781381334303

UNSPSC 39121315

Gangs 2

Material Malleable

Opening 3/4 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch