Appleton FDB-2GL FD Device Box, 2-Gang, Dead-End, Type FD, 3/4", Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FDB-2GL
  • Rexel Part Number:

    259803
  • UPC:

    781381332637

2-Gang, FDB Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4", Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 103.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FDB-2GL

Rexel Part # 259803

UPC 781381332637

UNSPSC 39121315

Diameter 3/4 in

Gangs 2

Material Malleable

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch