Appleton FDC-2-50 FD Device Box, 2-Gang, Feed-Thru, Type FDC, 1/2", Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FDC-2-50
  • Rexel Part Number:

    9859
  • UPC:

    781381335805

2-Gang, FDC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 68.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FDC-2-50

Rexel Part # 9859

UPC 781381335805

UNSPSC 39121315

Gangs 2

Material Malleable

Opening 1/2 in

Type FD Type

Place your Will Call order by clicking the cart button next to the appropriate Branch