Appleton FS2T75 FS Device Box, 2-Gang, Dead-End, Type T, 3/4", Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FS2T75
  • Rexel Part Number:

    9545
  • UPC:

    781381342209

2-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 61.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FS2T75

Rexel Part # 9545

UPC 781381342209

UNSPSC 39121315

Gangs 2

Material Malleable

Opening 3/4 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch