OZ Gedney FSC275 FS Device Box, 2-Gang, Feed-Thru, Type FSC, 3/4", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    FSC275
  • Rexel Part Number:

    8156
  • UPC:

    78312620458

FS Device Box, 2-Gang, Feed-Thru, Type FSC, 3/4 Inch, Furnished With Internal Ground Screw, Malleable Iron, For Use With Rigid/IMC Conduit

$ 60.84 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # FSC275

Rexel Part # 8156

UPC 78312620458

UNSPSC 39121315

Diameter 3/4 in

Gangs 2

Material Iron

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch