Appleton FSK-2R-M Cover, Type FS, 2-Gang,Single Receptacle 2-15/32",Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSK-2R-M
  • Rexel Part Number:

    7822
  • UPC:

    781381349253

2-Gang, Malleable Iron Cover, For Round receptacles, Hole Diameter: 2-15/32 Inch, Fits FSK and FD Type Boxes, Furnished with Stainless Steel Screws

$ 25.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSK-2R-M

Rexel Part # 7822

UPC 781381349253

UNSPSC 39121304

Gangs 2

Material Malleable

Opening 2 15/32 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch