Appleton FSS-2-100 FS Device Box, 2-Gang, Dead-End, Type FSS, 1", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSS-2-100
  • Rexel Part Number:

    143557
  • UPC:

    781381763103

FS Device Box, 2-Gang, Dead-End, Type FSS, 1 Inch, Furnished With Internal Ground Screw, Malleable Iron

$ 70.42 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSS-2-100

Rexel Part # 143557

UPC 781381763103

UNSPSC 39121315

Diameter 1 in

Gangs 2

Material Malleable

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch