Appleton FSS-2-50 Unilet 1/2 Thrd 2 Gang

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    FSS-2-50
  • Rexel Part Number:

    406222
  • UPC:

    781381352901

2-Gang, FSS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

$ 83.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # FSS-2-50

Rexel Part # 406222

UPC 781381352901

UNSPSC 39121315

Gangs 2

Material Malleable

Opening 1/2 in

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch